TrackSawGuideRail, 27.125inL, METABO
Mfr # KFS 30
Zoro # G910988549
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Features
Adhesive Coating for Safe, Non-Slip Surface Contact as Well as Protection of the Workpiece Surface, Easy Coupling with the Circular Saw thanks to Quick Closure, Splinter Protection Reduces Breakout when Sawing
Material
Aluminum
Overall Length
27 1/8 in
Compatible Manufacturer Model Number
KS 18 LTX 57, KS 18 LTX 66 BL, KS 66 FS, KS 85 FS
Compatible Brand
Metabo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFS 30
Zoro #
G910988549
UPC #
4061792198609
Country of Origin
Slovakia
Dimensions
Overall Length
27 1/8 in
Details
Item
Track Saw Guide Rail
Features
Adhesive Coating for Safe, Non-Slip Surface Contact as Well as Protection of the Workpiece Surface, Easy Coupling with the Circular Saw thanks to Quick Closure, Splinter Protection Reduces Breakout when Sawing
Material
Aluminum
Compatible Manufacturer Model Number
KS 18 LTX 57, KS 18 LTX 66 BL, KS 66 FS, KS 85 FS
Compatible Brand
Metabo
Compatible Product Type
Circular Saw
Product Type
Cross Cutting Rail
Description
Track Saw Guide Rail, Features Adhesive Coating for Safe, Non-Slip Surface Contact as Well as Protection of the Workpiece Surface, Easy Coupling with the Circular Saw thanks to Quick Closure, Splinter Protection Reduces Breakout when Sawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.