Shop METABO

Varible Speed Grinder

  • Mfr # 646563420
  • Zoro # G023552743

product price: 
$
248.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Trigger
For Workpiece Material
Concrete, Metal, Stone
Accessory Free Tool Change
Yes
Head Type
Standard Head
Number of Pieces
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
646563420
Zoro #
G023552743
UPC #
662911176269
Country of Origin
Germany
Switch Type
Trigger
For Workpiece Material
Concrete, Metal, Stone
Accessory Free Tool Change
Yes
Head Type
Standard Head
Number of Pieces
6
Minimum Speed
2,000 RPM
Kit Contents
(1) 6" WEV 15-150 HT Angle Grinder, Flat-Pin Spanners, Guard, Inner Support Flange, Nut with Two Holes, Side Handle
Includes
(1) 6" WEV 15-150 HT Angle Grinder, Flat-pin spanners, Guard, Inner Support Flange, Nut with two holes, Side handle
Item
Angle Grinder
Maximum Speed
7,600 RPM
Guard Adjustment
Toolless Adjustable
Vibration Level
4.7 m/sq sec
Handle Type
Barrel Grip
Switch Location
Bottom
Features
Auto-Stop Carbon Brushes, Electronic Protection System, Flexible Variable Speed, Gear Reduction, High Torque, Lock-On Switch, Long-Life Motor, Optimized for Stone Work, Rotatable Gear Housing, Tool-Free Adjustable Guard, Vibration-Dampening Handle, VTC Electronics
Power Source
Corded
Standards
ANSI, CSA, UL
Anti-Kickback Clutch Type
Mechanical
Voltage
120V AC
Number of Speed Settings
Variable
Tool Series
WEV
Number of Conductors
3
Safety Features
Lock-On Switch, Anti-Restart Technology, Soft Start, Adjustable Guard
Housing Material
Die-Cast Aluminum
Tether Style
Not Tether Capable
Current
13.6 A
Plug Type Compatibility
United States
Dust Management
Dust Guard
Plug Type
Three-Prong
Handle Material
Rubber/Plastic
For Wheel Type
Type 27
Tool Weight
5.7 lb
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Cord Length
8 ft
Spindle Thread Size
5/8"-11
Wheel Diameter
6 in
Overall Length
14 in
Wire Rope Length
14 in
Length
14 in
Fits Chest Size
Auto-Stop Carbon Brushes, Electronic Protection System, Flexible Variable Speed, Gear Reduction, High Torque, Lock-On Switch, Long-Life Motor, Optimized for Stone Work, Rotatable Gear Housing, Tool-Free Adjustable Guard, Vibration-Dampening Handle, VTC Electronics

Description

Angle Grinder, Wheel Diameter 6 in, Current 13.6 A, Minimum Speed 2,000 RPM, Switch Type Trigger, For Wheel Type Type 27, Overall Length 14 in, Kit Contents (1) 6 In. WEV 15-150 HT Angle Grinder, Flat-Pin Spanners, Guard, Inner Support Flange, Nut with Two Holes, Side Handle, Accessory Free Tool Change Yes, Head Type Standard Head, Housing Material Die-Cast Aluminum, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11, Brake Type Not Applicable, Dust Management Dust Guard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.