Firestop Sealant, Easy Application, Firestop, 30 oz.
- Mfr # 66383
- Zoro # G611179123
product price:Â
$
36.75
/ea
Sold in multiples of 12 for
$441.00
Key Features
Standards
ASTM E814 (UL1479) & ASTM E1966 (UL 2079)
Firestop Application
construction joints & through penetrations
For Material Type
Metal, insulated pipes, fiberglass, and plastic pipes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66383
- Zoro #
- G611179123
- UPC #
- 21449663830
- Country of Origin
- United States
- Standards
- ASTM E814 (UL1479) & ASTM E1966 (UL 2079)
- Firestop Application
- construction joints & through penetrations
- For Material Type
- Metal, insulated pipes, fiberglass, and plastic pipes
Description
RectorSeal firestop sealant prevents the spread of fire, smoke, hot gasses, and water. Used for construction joints and through penetrations. Can also be used on metal, insulated pipe, fiberglass, plastic pipe, wall joint, power, telephone, and datacomm cables. Water based, non-sag caulking grade heat resistant sealant that is easy to apply as well as retrofit. Cures to an elastomeric seal that is suitable where dynamic movement is expected. Can be applied from a tube, sausage pack, or pail. Applied with a conventional caulking gun, bulk loading gun, or can be troweled from the pail. All systems rated for up to 4 hours as per ASTM E814 UL1479 and ASTM E1966 UL 2079 test standards. For temperature applications of 120 degrees fahrenheit, providing flexible barrier protection. For interior use and paintable, with excellent freeze-thaw capability. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.