Fire Barrier Sealant, Pail, 5 gal, Gray

  • Mfr # 66425
  • Zoro # G323359103
product price: 
$
382.99
/ea
Free Shipping & Returns

Key Features

Maximum Application Temperature
120 Degrees F
Container Type
Pail
Watertight
Yes
Water Activated
No
Resistance Properties
Flame Resistant, Mold Resistant, Smoke Resistant, Water Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
66425
Zoro #
G323359103
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Maximum Application Temperature
120 Degrees F
Container Type
Pail
Watertight
Yes
Water Activated
No
Resistance Properties
Flame Resistant, Mold Resistant, Smoke Resistant, Water Resistant
For Location
Construction Joints
Series
150+
Application Method
Bulk Loading Gun, Caulk Gun, Hand, Pneumatic Pumping Equipment, Trowel
Fluid Pressure Tightness
0.01 inches of water (2.5 Pa)
Formulation
Elastomeric
Intumescent
Yes
Coverage Area
1155 cu in
Firestop Type
Sealant/Caulk
Drying Time
30 min
Item
Fire Barrier Sealant
For Use On
Wall
Standards
ASTM E814 (UL1479) & ASTM E1966 (UL 2079), cULus, FM approved, STC rating 51
Density
12.5 lb/gal
For Material Type
Concrete, Fiberglass, Gypsum, Metal, Plastic, Wood
For Environment
Construction
Non-Sagging
Yes
Color
Gray
Elastomeric
Yes
Fire Rating
4 hr
Usage Location
Construction Joints
Minimum Application Temperature
40 Degrees F
Self-Leveling
No
Shelf Life
3 yr
STC Rating
51
Wire Color
Gray

Description

Fire Barrier Sealant, Application Method Bulk Loading Gun, Caulk Gun, Hand, Pneumatic Pumping Equipment, Trowel, Color Gray, Container Size 5 gal, Container Type Pail, Coverage Area 1155 cu in, Drying Time 30 min, Fire Rating 4 hr, Firestop Type Sealant/Caulk, For Material Type Concrete, Fiberglass, Gypsum, Metal, Plastic, Wood, For Use On Wall, Formulation Elastomeric, Paintable Yes, Resistance Properties Flame Resistant, Mold Resistant, Smoke Resistant, Water Resistant, Shelf Life 3 yr

Restrictions

WARNING: This product can expose you to chemicals including Ethylene oxide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews