Shop METACAULK

Fire Barrier Sealant, 20.2 oz, Gray

  • Mfr # 66424
  • Zoro # G523358357

product price: 
$
20.15
/ea

Key Features

Intumescent
Yes
For Use On
Wall
Self-Leveling
No
Resistance Properties
Flame Resistant, Mold Resistant, Smoke Resistant, Water Resistant
STC Rating
51
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
66424
Zoro #
G523358357
UPC #
-
Country of Origin
United States

Dimensions

Container Size
20.2 oz

Details

Intumescent
Yes
For Use On
Wall
Self-Leveling
No
Resistance Properties
Flame Resistant, Mold Resistant, Smoke Resistant, Water Resistant
STC Rating
51
Maximum Application Temperature
120 Degrees F
Series
150+
Coverage Area
36 cu in
For Location
Construction Joints
Non-Sagging
Yes
Shelf Life
3 yr
Elastomeric
Yes
Water Activated
No
Fire Rating
4 hr
Formulation
Elastomeric
Standards
ASTM E814 (UL1479) & ASTM E1966 (UL 2079), cULus, FM approved, STC rating 51
Color
Gray
For Material Type
Concrete, Fiberglass, Gypsum, Metal, Plastic, Wood
Minimum Application Temperature
40 Degrees F
Container Type
Sausage
Firestop Type
Sealant/Caulk
Usage Location
Construction Joints
Fluid Pressure Tightness
0.01 inches of water (2.5 Pa)
Item
Fire Barrier Sealant
Density
12.5 lb/gal
For Environment
Construction
Watertight
Yes
Drying Time
30 min
Application Method
Bulk Loading Gun, Caulk Gun, Hand, Pneumatic Pumping Equipment, Trowel
Wire Color
Gray

Description

Fire Barrier Sealant, Application Method Bulk Loading Gun, Caulk Gun, Hand, Pneumatic Pumping Equipment, Trowel, Color Gray, Container Size 20.2 oz, Container Type Sausage, Coverage Area 36 cu in, Drying Time 30 min, Fire Rating 4 hr, Firestop Type Sealant/Caulk, For Material Type Concrete, Fiberglass, Gypsum, Metal, Plastic, Wood, For Use On Wall, Formulation Elastomeric, Paintable Yes, Resistance Properties Flame Resistant, Mold Resistant, Smoke Resistant, Water Resistant, Shelf Life 3 yr

Restrictions

WARNING: This product can expose you to chemicals including Ethylene oxide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.