This item is Discontinued.

Metacaulk Smoke & Acoustic Sealant, 20.2 oz, SausaPack, White, Acrylic Latex Base 66652

Smoke & Acoustic Sealant, 20.2 oz, SausaPack, White, Acrylic Latex Base (Discontinued)

  • Mfr # 66652
  • Zoro # G5417557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66652
Zoro #
G5417557
UPC #
021449666527
Country of Origin
United States

Dimensions

Size
20.2 oz
Container Size
20 lb
Container Size and Type
20 lb Sausage Pack

Details

Item
Smoke & Acoustic Sealant
Adhesive Grouping
Sealant
Color
White
Container Type
Sausage Pack
Sealant Base
Acrylic Latex
Application
Prevents The Passaof Smoke Through Walls or Floors as Required in Smoke Partitions; Reduces the Passaof Sound Through Voids Created In Walls; Reduces The Movement Of Materials Carried By Air Such As Dust and Allergens As Demonstrated In Air Leak Testing
Series
Metacaulk SAS
Flash Point
Not Specified
Specific Gravity
1.1
Standards
ASTM C834, ASTM E1399, ASTM E84, ASTM E90
Application Temp. Range
35 Degrees to 100 Degrees F
For Use On Surface Material
Concrete, Masonry
Full Cure Time
2 day
Working Time
30 min
Resistance Properties
Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Waterproof
Sealant Properties
Flexible, Low VOC, Paintable
Meets
ASTM E84, E90, E1377, UL 1479, 2079
Dry Time
2 hr
Sealant Color Family
Whites
Begins to Harden
30 min
VOC
1 g/L
For Use With
Standard Caulk Gun
Sealant Container
SausaPack
For Use On
Metallic and Non-Metallic Pipes, Boxes, Wall To Wall Joints, Head Of Wall, Bottom Of Wall
Performance Temp. Range
-20 Degrees to 180 Degrees F
Color Family
Tan
Product Type
Sealant Caulk
Maximum Performance Temperature
180 Degrees F
VOC Content Range
20 g/L or Less
Base Material
Acrylic Latex
Primary Application
Kitchen & Bath, Kitchen and Bath, Kitchen and Bath
Maximum Application Temperature
100 Degrees F
Environment
Indoor
Operating Temperature Range
-20 Degrees F to 180 Degrees F
Sealant & Resistance Properties
Flexible Crack Resistant Paintable, Flexible Mildew Resistant Paintable, Flexible Mold Resistant Paintable, Flexible Nonshrinking Paintable, Flexible Waterproof Paintable
Finishing Features
Paintable
Working Time Range
26 min to 45 min
Compatible Materials
Concrete & Masonry
Minimum Application Temperature
35 Degrees F
VOC Content Weight
1 g/L
Minimum Performance Temperature
-20 Degrees F
Properties
Mold and Mildew Resistant, Paintable

Description

Caulk, Color Beige, Application Kitchen and Bath, Container Size 20 lb, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Waterproof, Sealant Properties Flexible, Standards ASTM C834, ASTM E1399, ASTM E84, ASTM E90, Elongation Not Applicable, Full Cure Time 2 day, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -20 Degrees F, Working Time 30 min

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.