Tong Hanging Kit, F/FGB Highbay Fixtures (Discontinued)
- Mfr # THSD WWGR
- Zoro # G1694445
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THSD WWGR
Zoro #
G1694445
UPC #
745971440324
Country of Origin
Unknown
Dimensions
Overall Length
8 in
Overall Width
5 in
Overall Height
4 in
Details
Material
Steel
For Use With
FSB Series
Primary Color
White
Warranty
1 yr
Sub-Category
Fixture Hanging and Mounting
Item
Tong Hanging Kit
Description/Special Features
Pendent/Surface Mount, Steel Housing
Includes
(1) Tong Hanger With 3/4 in Ko
Finish
Unfinished
Color
White
Match Code
C
Type
Tong with 3/4" KO
Accessory Type
Tong Hanging Kit
Description
Tong Hanging Kit, For Use With FSB Series, Overall Width 5 in, Overall Length 8 in, Overall Height 4 in, Includes (1) Tong Hanger With 3/4 in Ko, Material Steel, Finish Unfinished, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.