10' H Aluminum Aircraft Maintenance Ladder, 10 Steps, 300 Load Capacity

  • Mfr # 3010-AT-R

  • Zoro # G410983402


product price:  $2,110.99
/ea
Additional $470.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
114"
Number of Steps
10
Load Capacity
300
Material
Aluminum
Overall Height
10'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3010-AT-R
Zoro #
G410983402
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
114"
Overall Height
10'

Details

Item
Aircraft Maintenance Ladder
Number of Steps
10
Load Capacity
300
Material
Aluminum
Includes
No
Standards
ANSI Type 1A

Description

Our quality aircraft maintenance ladders are preferred by many in the aviation industry as well as commercial industrial environments. Available with a standard 20in x 20in head design. This A-frame style ladder is perfect for many rugged repair applications. Double riveted 3-3/4in non-skid steps in an aggressive perforated design for extreme environmental applications. Heavy duty 5in wheels provide easy mobility. Reinforced heavy duty gusseting on all steps provides maximum stability and strength. Heavy duty cast aluminum feet are standard but slip resistant rubber feet are available upon request. Available with optional rubber bumper. ANSI Type 1A 300 lb. Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.