
10' H Aluminum Aircraft Maintenance Ladder, 10 Steps, 300 Load Capacity
Mfr # AL-10-C-HR
Zoro # G710983393
product price: $2,673.99
/eaKey Features
Number of Steps
10
Load Capacity
300
Step Tread
3-3/4″
Overall Height
10'
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AL-10-C-HR
Zoro #
G710983393
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10'
Details
Item
Aircraft Maintenance Ladder
Number of Steps
10
Load Capacity
300
Step Tread
3-3/4″
Material
Aluminum
Includes
Yes
Standards
ANSI Type 1A
Description
Our specialty aircraft maintenance ladder is designed to service difficult parts of the aircraft such the pylon, wheel well, and landing gear. Its foldable design and wheels make it easy for portability. Includes a tool tray for tools and parts. Double riveted 3-3/4in non-skid steps in an aggressive perforated design for extreme environmental applications. Heavy duty 5in wheels provide easy mobility. Reinforced heavy duty gusseting on all steps provides maximum stability and strength. Heavy duty cast aluminum feet are standard but slip resistant rubber feet are available upon request. Double aluminum handrails increases safety and effiency. ANSI Type 1A 300 lb rating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.