
10' Overall H, Manhole Ladder, Aluminum, 300 Load Capacity
Mfr # MT-10-18-HD
Zoro # G010983437
product price:Â $368.99
/eaKey Features
Load Capacity
300
Material
Aluminum
Overall Width
18"
Standards
ANSI Type 1A
Ladder Height
10'
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT-10-18-HD
Zoro #
G010983437
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10'
Overall Width
18"
Ladder Height
10'
Details
Item
Manhole Ladder
Load Capacity
300
Material
Aluminum
Standards
ANSI Type 1A
Description
10FT Tall 18in Wide Manhole Ladder, ANSI Type 1, 300 lbs Rated. Box Girder 2-1/2in x 1in side rails for the utmost in rigidity and side sway stability. Corrugated round rungs. Slip resistant rubber plugs used on all side rails. Slip resistant rubber plugs used on all side rails. Slip resistant rubber plugs used on all side rails. Great sway stability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.