11' Overall H, Manhole Ladder, Aluminum, 250 Load Capacity

  • Mfr # MT-11-12

  • Zoro # G610983479


product price: $418.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Load Capacity
250
Material
Aluminum
Overall Width
12"
Standards
ANSI Type 1
Ladder Height
11'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-11-12
Zoro #
G610983479
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11'
Overall Width
12"
Ladder Height
11'

Details

Item
Manhole Ladder
Load Capacity
250
Material
Aluminum
Standards
ANSI Type 1

Description

11FT Tall 12in Wide Manhole Ladder, ANSI Type 1A, 250 lbs Rated. Box Girder 2-1/2in x 1in side rails for the utmost in rigidity and side sway stability. Corrugated round rungs. Slip resistant rubber plugs used on all side rails. Slip resistant rubber plugs used on all side rails. Slip resistant rubber plugs used on all side rails. Great sway stability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.