19' Overall H, Manhole Ladder, Aluminum, 250 Load Capacity

  • Mfr # MT-19-18

  • Zoro # G110983450


product price: $649.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
250
Material
Aluminum
Overall Width
18"
Standards
ANSI Type 1
Ladder Height
19'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-19-18
Zoro #
G110983450
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19'
Overall Width
18"
Ladder Height
19'

Details

Item
Manhole Ladder
Load Capacity
250
Material
Aluminum
Standards
ANSI Type 1

Description

19FT Tall 18in Wide Manhole Ladder, ANSI Type 1A, 250 lbs Rated. Box Girder 2-1/2in x 1in side rails for the utmost in rigidity and side sway stability. Corrugated round rungs. Slip resistant rubber plugs used on all side rails. Slip resistant rubber plugs used on all side rails. Slip resistant rubber plugs used on all side rails. Great sway stability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.