Zoro Homepage

4FT Rolling Platform Ladder w/ Tilt and Roll 5in Wheel

  • Mfr # 700-4-5W

  • Zoro # G410983419


product price: $1,420.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.

Key Features

Overall Height
4'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-4-5W
Zoro #
G410983419
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4'

Description

20in x 21in embossed non-skid platform, 3-3/4in step tread depth offers maximum slip resistance, back handrail may be removed for use as a pass through stand, Double handrail extends 30in above the work platform, Heavy duty slip resistance material used at all floor contacts, meets ANSI 14.2 Type 1A 300 lb. Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.