8' H Aluminum Aircraft Maintenance Ladder, 8 Steps, 300 Load Capacity

  • Mfr # AL-8-C-HR

  • Zoro # G310983410


product price:  $2,344.99
/ea
Additional $665.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
8
Step Tread
3-3/4″
Load Capacity
300
Material
Aluminum
Overall Height
8'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL-8-C-HR
Zoro #
G310983410
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8'

Details

Item
Aircraft Maintenance Ladder
Number of Steps
8
Step Tread
3-3/4″
Load Capacity
300
Material
Aluminum
Standards
ANSI Type 1A
Includes
Yes

Description

Our specialty aircraft maintenance ladder is designed to service difficult parts of the aircraft such the pylon, wheel well, and landing gear. Its foldable design and wheels make it easy for portability. Includes a tool tray for tools and parts. Double riveted 3-3/4in non-skid steps in an aggressive perforated design for extreme environmental applications. Heavy duty 5in wheels provide easy mobility. Reinforced heavy duty gusseting on all steps provides maximum stability and strength. Heavy duty cast aluminum feet are standard but slip resistant rubber feet are available upon request. Double aluminum handrails increases safety and effiency. ANSI Type 1A 300 lb rating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.