
8' H Aluminum Aircraft Maintenance Ladder, 8 Steps, 300 Load Capacity
Mfr # AL-8-R-HR
Zoro # G410983426
product price: $2,389.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.
Key Features
Number of Steps
8
Step Tread
3-3/4″
Load Capacity
300
Overall Height
8'
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL-8-R-HR
Zoro #
G410983426
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
8'
Details
Item
Aircraft Maintenance Ladder
Number of Steps
8
Step Tread
3-3/4″
Load Capacity
300
Material
Aluminum
Standards
ANSI Type 1A
Includes
Yes
Description
Our specialty aircraft maintenance ladder is designed to service difficult parts of the aircraft such the pylon, wheel well, and landing gear. Its foldable design and wheels make it easy for portability. Includes a tool tray for tools and parts. Double riveted 3-3/4in non-skid steps in an aggressive perforated design for extreme environmental applications. Heavy duty 5in wheels provide easy mobility. Reinforced heavy duty gusseting on all steps provides maximum stability and strength. Heavy duty cast aluminum feet are standard but slip resistant rubber feet are available upon request. Double aluminum handrails increases safety and effiency. ANSI Type 1A 300 lb rating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.