
9' H Aluminum Aircraft Maintenance Ladder, 9 Steps, 300 Load Capacity
Mfr # 3009-AT-R
Zoro # G810983422
product price:Â $1,848.99
/eaKey Features
Platform Height
102.5"
Number of Steps
9
Load Capacity
300
Overall Height
9'
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3009-AT-R
Zoro #
G810983422
UPC #
-
Country of Origin
United States
Dimensions
Platform Height
102.5"
Overall Height
9'
Details
Item
Aircraft Maintenance Ladder
Number of Steps
9
Load Capacity
300
Material
Aluminum
Standards
ANSI Type 1A
Includes
No
Description
Our quality aircraft maintenance ladders are preferred by many in the aviation industry as well as commercial industrial environments. Available with a standard 20in x 20in head design. This A-frame style ladder is perfect for many rugged repair applications. Double riveted 3-3/4in non-skid steps in an aggressive perforated design for extreme environmental applications. Heavy duty 5in wheels provide easy mobility. Reinforced heavy duty gusseting on all steps provides maximum stability and strength. Heavy duty cast aluminum feet are standard but slip resistant rubber feet are available upon request. Available with optional rubber bumper. ANSI Type 1A 300 lb. Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.