Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Base with Shoes 6 Foot

  • Mfr # 72-174

  • Zoro # G107392081


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Width
15 in
Ladder Height
0.21 ft
Length
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-174
Zoro #
G107392081
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Ladder Height
0.21 ft
Length
74 in

Details

Item
Ladder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.