Lubricant, 1 gal, Jug, Mineral Oil Base, Not Rated
- Mfr # ADDVANCE 6120-1Gal
- Zoro # G505992067
product price:Â
$
82.29
/ea
Key Features
Width
6 in
Net Weight
10 lbs.; 10 lbs
NSF Rating
Not Rated
Container Type
Jug
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADDVANCE 6120-1Gal
- Zoro #
- G505992067
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 6 in
- Height
- 12 in
Details
- Item
- Lubricant
- Net Weight
- 10 lbs.; 10 lbs
- NSF Rating
- Not Rated
- Container Type
- Jug
- Container Capacity
- 1 gal
- Base Lubricant
- Mineral Oil
- Application
- General Equipment Maintenance
Description
addvance 6120 is an ultra heavy-duty biodegradable metalforming lubricant for the most severest of operations. Addvance 6120 was specifically engineered to replace oil based lubricants in the toughest draws on the hardest metals. Addvance 6120 is a unique, no oil, renewable resource formulation that will provide the operator with benefits that are unattainable with traditional oil based lubricants. This state-of-the art chemistry affords the ultimate in lubricity, personal safety and environmental compatibility. Addvance 6120 provides the benefits of a chlorinated lubricant without the use of chlorinated paraffin. Addvance 6120 is the ideal choice for heavy-duty stamping, blanking and deep drawing operations on all metals including the hardest alloys. features & benefits: outstanding corrosion protection cleaner/safer press room environment anti-wear ep package reduces part breakage, galling, tearing and wrinkling non-staining safe on yellow metals cleans off easily contains no hazardous materials excellent die life and anti-wear properties biodegradable, operator friendly multi-metal compatible reduces post finishing costs eliminates smoke and oil residues cost-effective - low end use costs applications: bending blanking deep drawing end-forming extruding metalforming piercing punching rod & bar processing stamping tube- drawing tube- end-forming tube- expanding applications: usda biopreferred
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.