Shop METALPRO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ironworker, 36 1/2 in L, Single Phase
- Mfr # MP4500XP
- Zoro # G723356399
product price:Â
$
16,784.99
/ea
Key Features
Punch Capacity Mild Steel
7/8" in 1/2"
Flat Bar Shear Capacity Mild Steel
1/4 in x 8 in; 3/8 in x 6 in; 1/2 in x 4in
Overall Height
24 in
Punch Throat Depth
3 3/4 in
Punch Dies Included
11/32 in, 13/32 in, 15/32 in, 17/32 in, 21/32 in, 25/32 in, 29/32 in, 9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP4500XP
- Zoro #
- G723356399
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 24 in
- Punch Throat Depth
- 3 3/4 in
- Overall Length
- 36 1/2 in
- Overall Width
- 59 in
Details
- Punch Capacity Mild Steel
- 7/8" in 1/2"
- Flat Bar Shear Capacity Mild Steel
- 1/4 in x 8 in; 3/8 in x 6 in; 1/2 in x 4in
- Punch Dies Included
- 11/32 in, 13/32 in, 15/32 in, 17/32 in, 21/32 in, 25/32 in, 29/32 in, 9/32 in
- Voltage
- 110V, 120V
- Phase
- Single Phase
- Included Tool Types
- Punch
- Item
- Ironworker
- Notcher Capacity Mild Steel
- 2" x 1-3/4" in 1/4"
- Features
- The MP4500XP is Loaded with Capabilities and It's Matte Black Color with Orange Accents are Sleek, Bold and Just Plain Badass, This Ironworker Comes Equipped with 13 Attachments (Listed Below) Giving Users All the Tools Needed to Hit the Ground Running
- Number of Stations
- 5
- Angle Shear Capacity Mild Steel
- 1/2 in
- Series
- XP - Xtreme Production
- Horsepower
- 1 1/2 hp
- Current
- 20 A
- Application
- Punching, Shearing
- External Hydraulic Output Force
- 45 Tonf
- Actuation
- Footswitch
- Standards
- OSHA/ASNI B11-8, UL Listed
- Motor Type
- Hydraulic
Description
Ironworker, Voltage 110/120V, Phase Single Phase, Current 20 A, External Hydraulic Output Force 45 Tonf, Number of Stations 5, Included Tool Types Punch, Punch Capacity Mild Steel 7/8 In. in 1/2 In., Punch Throat Depth 3 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.