Ironworker, 36 1/2 in L, Single Phase
- Mfr # MP5000XP
- Zoro # G723355491
product price:Â
$
18,446.99
/ea
Key Features
Notcher Capacity Mild Steel
2" x 1-3/4" in 1/4"
Flat Bar Shear Capacity Mild Steel
1/4 in x 12 in; 3/8 in x 8 in; 1/2 in x 6 in
Overall Height
24 in
Angle Shear Capacity Mild Steel
1/2 in
Standards
OSHA/ASNI B11-8, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP5000XP
- Zoro #
- G723355491
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 24 in
- Overall Length
- 36 1/2 in
- Overall Width
- 59 in
- Punch Throat Depth
- 3 3/4 in
Details
- Notcher Capacity Mild Steel
- 2" x 1-3/4" in 1/4"
- Flat Bar Shear Capacity Mild Steel
- 1/4 in x 12 in; 3/8 in x 8 in; 1/2 in x 6 in
- Angle Shear Capacity Mild Steel
- 1/2 in
- Standards
- OSHA/ASNI B11-8, UL Listed
- Punch Dies Included
- 11/32 in, 13/32 in, 15/32 in, 17/32 in, 21/32 in, 25/32 in, 29/32 in, 9/32 in
- Motor Type
- Hydraulic
- Series
- XP - Xtreme Production
- Voltage
- 110V, 120V
- Included Tool Types
- Punch
- External Hydraulic Output Force
- 50 Tonf
- Application
- Punching, Shearing
- Punch Capacity Mild Steel
- 1" in 1/2"
- Current
- 20 A
- Phase
- Single Phase
- Actuation
- Footswitch
- Horsepower
- 1 1/2 hp
- Number of Stations
- 5
- Item
- Ironworker
- Features
- The MP4500XP is Loaded with Capabilities and It's Matte Black Color with Orange Accents are Sleek, Bold and Just Plain Badass, This Ironworker Comes Equipped with 13 Attachments (Listed Below) Giving Users All the Tools Needed to Hit the Ground Running
Description
Ironworker, Voltage 110/120V, Phase Single Phase, Current 20 A, External Hydraulic Output Force 50 Tonf, Number of Stations 5, Included Tool Types Punch, Punch Capacity Mild Steel 1 In. in 1/2 In., Punch Throat Depth 3 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.