Ironworker accessory, 7 in L

  • Mfr # MPSC

  • Zoro # G223359142


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 in
For Use With
Punch Station Base
Overall Height
12 in
Compatible Ironworker Size
45 ton, 50 ton
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MPSC
Zoro #
G223359142
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
12 in
Compatible Ironworker Size
45 ton, 50 ton
Overall Length
7 in

Details

Item
Ironworker accessory
For Use With
Punch Station Base
Features
Catch Thousands of Slugs Before Having to Dispose of Them. Easily Remove Slug can for Quick Disposal
Compatible Ironworker Model
MP4500FS, MP5000FS
Compatible Tool Brand
METALpro
Includes
hardware, mounting brackets, slug can
Compatible Tool Series
METALpro
Attachment Type
Slug Catcher

Description

Ironworker accessory, Compatible Ironworker Model MP4500FS, MP5000FS, Compatible Tool Series METALpro, Compatible Tool Brand METALpro, Compatible Ironworker Size 45 ton, 50 ton, Notcher Type Not Applicable, Sheet Metal Capacity Mild Steel Not Applicable, Maximum Notch Size Not Applicable, Angle Shear Capacity Mild Steel Not Applicable, Flat Bar Shear Capacity Mild Steel Not Applicable, Round Bar Shear Capacity Mild Steel Not Applicable, Square Bar Shear Capacity Mild Steel Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.