Ironworker accessory, 9 in L
Mfr # MP8BG
Zoro # G723361010
product price:Â $235.99
/ea
Free Shipping & Returns
Key Features
Features
It Comes with L Brackets that can be used as a Guide to Ensure Square Bends or used to Set Stops
Overall Height
11 1/2 in
Compatible Ironworker Model
MP4000FS, MP4500FS, MP5000FS
Compatible Ironworker Size
40 ton, 45 ton, 50 ton
For Use With
Brake
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MP8BG
Zoro #
G723361010
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
11 1/2 in
Compatible Ironworker Size
40 ton, 45 ton, 50 ton
Overall Width
3/8 in
Overall Length
9 in
Details
Features
It Comes with L Brackets that can be used as a Guide to Ensure Square Bends or used to Set Stops
Compatible Ironworker Model
MP4000FS, MP4500FS, MP5000FS
For Use With
Brake
Item
Ironworker accessory
Includes
hardware, L Brackets
Attachment Type
Brake Guide
Compatible Tool Brand
METALpro
Compatible Tool Series
METALpro
Description
Ironworker accessory, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Tool Series METALpro, Compatible Tool Brand METALpro, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Notcher Type Not Applicable, Sheet Metal Capacity Mild Steel Not Applicable, Maximum Notch Size Not Applicable, Angle Shear Capacity Mild Steel Not Applicable, Flat Bar Shear Capacity Mild Steel Not Applicable, Round Bar Shear Capacity Mild Steel Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.