Punch and Die
Mfr # MP8068
Zoro # G906458438
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Includes
13/16 in Square Punch and Die Set
Shape
Square
Punch Diameter
13/16 in
Die Type
Punching Die
Punch Type
Punching Die
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP8068
Zoro #
G906458438
UPC #
-
Country of Origin
United States
Dimensions
Punch Diameter
13/16 in
Compatible Ironworker Size
40 ton, 45 ton, 50 ton
Die Size
2 in
Details
Item
Punch and Die
Includes
13/16 in Square Punch and Die Set
Shape
Square
Die Type
Punching Die
Punch Type
Punching Die
Compatible Ironworker Model
MP4000FS, MP4500FS, MP5000FS
Compatible Tool Brand
Metalpro
Sheet Metal Capacity Mild Steel
0.25 in
Description
Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 13/16 in Square Punch and Die Set, Shape Square, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.