Zoro Homepage

Punch and Die

  • Mfr # MP8113

  • Zoro # G406458426


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Includes
21/32 x 1 5/16 in Oblong Punch and Die Set
Overall Length
1 5/16 in
Punch Type
Punching Die
Punch Diameter
21/32 in
Compatible Ironworker Size
40 ton, 45 ton, 50 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP8113
Zoro #
G406458426
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 5/16 in
Punch Diameter
21/32 in
Compatible Ironworker Size
40 ton, 45 ton, 50 ton
Die Size
2 in

Details

Item
Punch and Die
Includes
21/32 x 1 5/16 in Oblong Punch and Die Set
Punch Type
Punching Die
Compatible Ironworker Model
MP4000FS, MP4500FS, MP5000FS
Die Type
Punching Die
Shape
Oblong
Sheet Metal Capacity Mild Steel
0.25 in
Compatible Tool Brand
Metalpro

Description

Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 21/32 x 1 5/16 in Oblong Punch and Die Set, Shape Oblong, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.