Zoro Homepage

Shear Shelf Extension Plate, 6

  • Mfr # MP40SSE

  • Zoro # G505347386


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 in
Overall Width
9 in
For Use With
Any
Compatible Ironworker Size
6 in
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP40SSE
Zoro #
G505347386
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Width
9 in
Compatible Ironworker Size
6 in
Overall Length
11 in

Details

For Use With
Any
Item
Shear Shelf Extension Plate 6"
Includes
Bolt-on Gauging Table with Fences that mount to any METALpro 6" Shear.
Compatible Ironworker Model
MP4000FS
Attachment Type
6" Shear Shelf Extension Plate
Features
Durable 1/4" Thick material, 2 L Shaped Fences, Multi Slots for Fence setup, Easy 4 bolt attachment
Compatible Tool Series
MP4000, MP4000FS
Compatible Tool Brand
METALpro

Description

Shear Shelf Extension Plate 6 In., Compatible Ironworker Model MP4000FS, Compatible Tool Series MP4000, MP4000FS, Compatible Tool Brand METALpro, Compatible Ironworker Size 6 in, Includes Bolt-on Gauging Table with Fences that mount to any METALpro 6 In. Shear., Overall Width 9 in, Overall Length 11 in, Overall Height 6 in, Features Durable 1/4 In. Thick material, 2 L Shaped Fences, Multi Slots for Fence setup, Easy 4 bolt attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.