Zoro Homepage

Corrosion Inhibitor, Prevent Rust, 28 lb.

  • Mfr # 36MRG150

  • Zoro # G5576649


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Lubricant Film
Dry
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Long
Removability
Light
Application
Ferrous/Non-Ferrous Metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36MRG150
Zoro #
G5576649
UPC #
-
Country of Origin
United States

Details

Item
Corrosion Inhibiting Wrap
Lubricant Film
Dry
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Long
Removability
Light
Application
Ferrous/Non-Ferrous Metals
Flash Point
180 Degrees F
Chemical Base
Polypropalene
VOC Content
0 %

Description

Corrosion Inhibiting Wrap, Dry Lubricant Film, Long Indoor Life Expectancy, Medium Outdoor Life Expectancy, Light Removability, Max. Operating Temp. -, Container Size -, -, Chemical Base Polypropalene, VOC Content 0 Percent, Flash Point 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.