Corrosion Inhibitor, Prevent Rust, 7 lb.
Mfr # 9MRG150
Zoro # G5576667
product price: $94.39
/ea
Free Shipping & Returns
Key Features
Lubricant Film
Dry
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Long
Removability
Light
Application
Ferrous/Non-Ferrous Metals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9MRG150
Zoro #
G5576667
UPC #
-
Country of Origin
United States
Details
Item
Corrosion Inhibiting Wrap
Lubricant Film
Dry
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Long
Removability
Light
Application
Ferrous/Non-Ferrous Metals
Flash Point
180 Degrees F
Chemical Base
Polypropalene
VOC Content
0 %
Description
Corrosion Inhibiting Wrap, Dry Lubricant Film, Long Indoor Life Expectancy, Medium Outdoor Life Expectancy, Light Removability, Max. Operating Temp. -, Container Size -, -, Chemical Base Polypropalene, VOC Content 0 Percent, Flash Point 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.