Shop METALTECH
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bar and Pipe Cart
- Mfr # I-FTC631
- Zoro # G624446953
product price:Â
$
1,409.99
/ea
Key Features
Overall Height
58 in
Overall Length
26 in
Deck Finish/Coating
Powder Coated
Caster Wheel Dia.
8 in
Overall Width
73 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I-FTC631
- Zoro #
- G624446953
- UPC #
- 778300009671
- Country of Origin
- China
Dimensions
- Overall Height
- 58 in
- Overall Length
- 26 in
- Caster Wheel Dia.
- 8 in
- Overall Width
- 73 3/4 in
- Wire Rope Length
- 26 in
- Length
- 26 in
- Compartment Width
- 74 in
- Compartment Length
- 26 in
- Deck Height
- 47 in
- Cradle/Rack Height
- 11 in
- Compartment Height
- 58 in
Details
- Item
- Bar and Pipe Cart
- Deck Finish/Coating
- Powder Coated
- Load Capacity
- 3,200 lb
- Caster/Wheel Configuration
- (4) Swivel with Brake
- Caster/Wheel Mounting Location
- Standard
- Caster Wheel/Tread Material
- Thermoplastic Polyurethane
- Color
- Black, Yellow
- Frame Material
- Steel
Description
Bar and Pipe Cart, Load Capacity 3,200 lb, Deck Height 47 in, Distance Between Levels Not Applicable, Deck Finish/Coating Powder Coated, Number of Levels 1, Frame Material Steel, Frame Finish/Coating Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.