Shop METALTECH
See all product information
Create Account
Bar and Pipe Cart Racks
- Mfr # I-FTCPRK2
- Zoro # G524447395
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Overall Width
44 1/8 in
Compatible Brand
Metaltech
Compatible Manufacturer Model Number
I-BMDHER31YGR, I-FTC631
Compatible Series
BuildMan(R)
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I-FTCPRK2
- Zoro #
- G524447395
- UPC #
- 778300009794
- Country of Origin
- China
- Item
- Bar and Pipe Cart Rack
- Compatible Brand
- Metaltech
- Compatible Manufacturer Model Number
- I-BMDHER31YGR, I-FTC631
- Compatible Series
- BuildMan(R)
- Finish
- Powder Coated
- Load Capacity
- 3,000 lb
Description
Bar and Pipe Cart Rack, Load Capacity 3,000 lb, Powder Coated Finish, Overall Height 3 1/8 in, Overall Length 25 1/2 in, Overall Width 44 1/8 in