BaseScfld, 6.3' Max H, 29.8"D, Grn
- Mfr # I-CFISC
- Zoro # G924446943
product price:Â
$
1,432.99
/ea
Free Shipping & Returns
Key Features
Load Capacity - Maximum
750 lb
Weight
94 lb
Height Adjustment Increments
2 in
Height Adjustability
Adjustable Height
Working Height - Maximum
5.9 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I-CFISC
- Zoro #
- G924446943
- UPC #
- 778300009930
- Country of Origin
- China
- Item
- Base Scaffold
- Load Capacity - Maximum
- 750 lb
- Weight
- 94 lb
- Includes
- (2) Braces, (2) Side Frames, (8) Locking Pins, Anti-Slip Platform with Trap Door
- Standards
- ANSI, CSA, OSHA
- Frame Material
- Fiberglass
- Color
- Green
- Platform Material
- Wood
- Platform Tread Type
- Antislip
- Casters Included
- (4) Casters
- Number of Sections - Maximum
- 3
- Features
- Stackable, Telescoping
- Number of Sections Included
- 1
- Scaffold Type
- Base Scaffold
- Wire Color
- Green
Dimensions
- Height Adjustment Increments
- 2 in
- Height Adjustability
- Adjustable Height
- Working Height - Maximum
- 5.9 ft
- Overall Depth
- 29.8 in
- Overall Height - Maximum
- 6.3 ft
- Caster Diameter
- 5 in
- Overall Width - Maximum
- 74 in
- Platform Height - Minimum
- 2.3 ft
- Platform Height - Maximum
- 5.9 ft
- Overall Height - Minimum
- 6.2 ft
- Platform Width
- 76 in
- Platform Depth
- 30 in
- Fits Chest Size
- Stackable, Telescoping
Description
Base Scaffold, Overall Depth 29.8 in, Platform Depth 30 in, Platform Width 76 in, Standards ANSI, CSA, OSHA, Includes (2) Braces, (2) Side Frames, (8) Locking Pins, Anti-Slip Platform with Trap Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.