Coupling Pin and Spring-Lock
- Mfr # M-MLC1S
- Zoro # G214739168
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Overall Width
1.8 in
Overall Length
1.8 in
Overall Height
10.5 in
Material
Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-MLC1S
- Zoro #
- G214739168
- UPC #
- 778300882014
- Country of Origin
- India
Dimensions
- Overall Width
- 1.8 in
- Overall Length
- 1.8 in
- Overall Height
- 10.5 in
- Wire Rope Length
- 1.8 in
- Length
- 1.8 in
Details
- Item
- Coupling Pin & Spring-Lock
- Material
- Steel
- Color
- Silver
- For Use With Mfr. Model Number
- M-MLS
- Standards
- ANSI, CSA, OSHA
- Finish
- Galvanized
- Product Type
- Coupling Pin
- Compatible with Manufacturer Model Number
- M-MLS
- Compatible Manufacturer Part Number
- M-MLS
- Compatible with Mfr. Model No.
- M-MLS
- For Use with Mfr Model Number
- M-MLS
- Compatible Manufacturer Model Number
- M-MLS
- Compatible with Manufacturer Model No.
- M-MLS
- Compatible Pump Manufacturer Part Number
- M-MLS
- Compatible Mfr. Model Number
- M-MLS
- For Manufacturer Part Number
- M-MLS
- Compatible with Mfr. Model Number
- M-MLS
- Shell Material
- Steel
- Wire Color
- Silver
Description
Coupling Pin, Overall Width 1.8 in, Overall Height 10.5 in, Material Steel, Finish Galvanized, Standards ANSI, CSA, OSHA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.