One-Person Scaffolding Stage, 87inLx19inW
Mfr # M-MPP719
Zoro # G8224307
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7 ft
Overall Width
19 in
Overall Height
4 in
Load Capacity
75 lb/sq ft
Material
Plywood/Steel/Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-MPP719
Zoro #
G8224307
UPC #
778300900077
Country of Origin
Canada
Dimensions
Overall Length
7 ft
Overall Width
19 in
Overall Height
4 in
Length Adjustability
Fixed Length
Overall Length - Maximum
7.3 ft
Details
Item
Scaffolding Stage
Load Capacity
75 lb/sq ft
Material
Plywood/Steel/Aluminum
Standards
ANSI, CSA, OSHA Compliant
Includes
7 ft. Platform with plywood deck
Weight
33 lb
Frame Material
Aluminum, Wood, Steel
Deck Material
Aluminum
Load Capacity - Maximum
100 lb
Number of Occupants
1
Description
Scaffolding Stage, Overall Length 7 ft, Overall Width 19 in, Overall Height 4 in, Material Plywood/Steel/Aluminum, Load Capacity 75 lb/sq ft, Standards ANSI, CSA, OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.