Shop METALTECH
See all product information
Create Account
PanelTruck, 3000 lb Max Load, Blk/Ylw, 48"H
- Mfr # I-BMDHER31YGR
- Zoro # G024447192
product price:Â
$
1,290.99
/ea
Free Shipping & Returns
Key Features
Overall Height
48 in
Overall Width
28 in
Deck Finish/Coating
Powder Coated
Caster Wheel Dia.
8 in
Overall Length
50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I-BMDHER31YGR
- Zoro #
- G024447192
- UPC #
- 778300000548
- Country of Origin
- China
- Item
- Panel Truck
- Deck Finish/Coating
- Powder Coated
- Load Capacity
- 3,000 lb
- Caster Core Material
- Polypropylene
- Caster/Wheel Configuration
- (4) Swivel with Brake
- Includes
- Directional Lock
- Caster Wheel/Tread Material
- Thermoplastic Polyurethane
- Frame Material
- Steel
- Rail Type
- Adjustable
- Number of Usable Sides
- 2
- Color
- Black, Yellow
- Wire Color
- Black, Yellow
Dimensions
- Overall Height
- 48 in
- Overall Width
- 28 in
- Caster Wheel Dia.
- 8 in
- Overall Length
- 50 in
- Wire Rope Length
- 27 3/4 in
- Length
- 50 in
- Width Between Rails/Sockets
- 24 in
- Deck Height
- 12 in
- Rail Height
- 36 in
Description
Panel Truck, Load Capacity 3,000 lb, Rail Type Adjustable, Rail Height 36 in, Lip Style Flush, Overall Length 50 in, Overall Width 28 in, Overall Height 48 in, Deck Construction Open, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.