Shop METALTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PanelTruck, Ylw, 48"H, 3600 lb Max Load
- Mfr # I-BMD4031YGR
- Zoro # G424447310
product price:Â
$
1,724.99
/ea
Key Features
Caster Wheel Dia.
8 in
Caster/Wheel Configuration
(4) Swivel with Brake
Deck Finish/Coating
Powder Coated
Overall Width
30 in
Includes
Directional Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I-BMD4031YGR
- Zoro #
- G424447310
- UPC #
- 778300004218
- Country of Origin
- Canada
- Item
- Panel Truck
- Caster/Wheel Configuration
- (4) Swivel with Brake
- Deck Finish/Coating
- Powder Coated
- Includes
- Directional Lock
- Caster Core Material
- Steel
- Frame Material
- Steel
- Load Capacity
- 3,600 lb
- Color
- Yellow
- Number of Usable Sides
- 1
- Caster Wheel/Tread Material
- Thermoplastic Polyurethane
- Rail Type
- Fixed
- Wire Color
- Yellow
Dimensions
- Caster Wheel Dia.
- 8 in
- Overall Width
- 30 in
- Overall Height
- 48 in
- Overall Length
- 60 in
- Wire Rope Length
- 29 1/2 in
- Length
- 60 in
- Deck Height
- 12 in
- Rail Height
- 37 in
Description
Panel Truck, Load Capacity 3,600 lb, Rail Type Fixed, Rail Height 37 in, Lip Style 4-Sided Lipped, Overall Length 60 in, Overall Width 30 in, Overall Height 48 in, Deck Construction Open, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.