Shop METALTECH
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PipeRack, 53-3/4"H, 50-11/16"W, Blk/Ylw
- Mfr # I-BMDHER31YGRPRK
- Zoro # G324446994
product price:Â
$
1,767.99
/ea
Key Features
Overall Width
50 11/16 in
Overall Height
53 3/4 in
Caster Wheel Dia.
8 in
Handle Type
Removable
Load Capacity
3,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I-BMDHER31YGRPRK
- Zoro #
- G324446994
- UPC #
- 778300009800
- Country of Origin
- China
- Item
- Pipe Rack
- Handle Type
- Removable
- Load Capacity
- 3,000 lb
- Deck Finish/Coating
- Powder Coated
- Caster/Wheel Configuration
- (4) Swivel with Brake
- Caster/Wheel Mounting Location
- Standard
- Color
- Black, Yellow
- Frame Material
- Steel
- Distance Between Levels
- 12 in
- Caster Wheel/Tread Material
- Thermoplastic Polyurethane
- Wire Color
- Black, Yellow
Dimensions
- Overall Width
- 50 11/16 in
- Overall Height
- 53 3/4 in
- Caster Wheel Dia.
- 8 in
- Overall Length
- 27 1/4 in
- Wire Rope Length
- 27 1/4 in
- Length
- 27 1/4 in
- Cradle/Rack Height
- 11 in
- Compartment Length
- 51 in
- Compartment Height
- 54 in
- Deck Height
- 43 in
- Compartment Width
- 54 in
Description
Pipe Rack, Load Capacity 3,000 lb, Deck Height 43 in, Distance Between Levels 12 in, Deck Finish/Coating Powder Coated, Number of Levels 4, Frame Material Steel, Frame Finish/Coating Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.