Shop METALTECH
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Platform, 19"H, 19"W, Blk/Silver, Alum
- Mfr # M-MPP1019AS
- Zoro # G724446952
product price:Â
$
455.99
/ea
Key Features
Material
Aluminum
Overall Length
10 ft
Includes
5/8 in Anti-Slip Plywood Deck with Edge Capping
Standards
ANSI, CSA, OSHA
Overall Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-MPP1019AS
- Zoro #
- G724446952
- UPC #
- 778300900022
- Country of Origin
- Canada
- Item
- Platform
- Material
- Aluminum
- Includes
- 5/8 in Anti-Slip Plywood Deck with Edge Capping
- Standards
- ANSI, CSA, OSHA
- Load Capacity - Maximum
- 75 lb/sq ft
- Color
- Black, Silver
- Compatible with Manufacturer Model Number
- M-MC48120, M-MF4860PS
- Product Type
- Platform
- Shell Material
- Aluminum
- Wire Color
- Black, Silver
- Compatible Manufacturer Part Number
- M-MC48120, M-MF4860PS
- Compatible Manufacturer Model Number
- M-MC48120, M-MF4860PS
- Traction Material
- Aluminum
Dimensions
- Overall Length
- 10 ft
- Overall Width
- 19 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
- Overall Height
- 19 in
Description
Platform, Overall Length 10 ft, Overall Width 19 in, Overall Height 19 in, Material Aluminum, Standards ANSI, CSA, OSHA, Includes 5/8 in Anti-Slip Plywood Deck with Edge Capping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.