Shop METALTECH
See all product information
Create Account
Pole
- Mfr # M-MBSJP24H
- Zoro # G616567345
product price:Â
$
26.99
/ea
Key Features
Finish
Galvanized
Adjustment Height - Maximum
18 in
Standards
ANSI, CSA, OSHA
Tube Construction
Hollow
Product Type
Leveling Jack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-MBSJP24H
- Zoro #
- G616567345
- UPC #
- 778300920112
- Country of Origin
- India
Dimensions
- Adjustment Height - Maximum
- 18 in
- Overall Height
- 24 in
- Overall Length
- 24 in
- Overall Width
- 5.5 in
- Stem Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.