Shop METALTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PortableStairs, 5'H, 30"W, Silver, Steel
- Mfr # M-MST760
- Zoro # G224447206
product price:Â
$
1,832.99
/ea
Key Features
Includes Handrails
Handrails Included
Top Step Height
5 ft
Standards
ANSI, CSA, OSHA
Overall Height
5 ft
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-MST760
- Zoro #
- G224447206
- UPC #
- 778300961009
- Country of Origin
- China
- Item
- Portable Stairs
- Includes Handrails
- Handrails Included
- Standards
- ANSI, CSA, OSHA
- Finish
- Galvanized
- Weight
- 136 lb
- Material
- Steel
- Tread Type
- Perforated
- Color
- Silver
- Stair Type
- Straight Tread Stairs
- Number of Steps
- 8
- Assembly
- Assembled
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- Top Step Height
- 5 ft
- Overall Height
- 5 ft
- Overall Depth
- 7 ft
- Overall Width
- 30 in
Description
Material Steel, Number of Steps 8, Climbing Angle Not Applicable, Overall Height 5 ft, Color Silver, Standards ANSI, CSA, OSHA, Overall Width 30 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.