Zoro Homepage

Scaffold Brace, 2 in.L, Steel

  • Mfr # M-MC48120

  • Zoro # G2635179


product price: $130.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
10 ft
Overall Length
2 in
Overall Height
48 in
Material
Steel
Includes
10 in Galvanized cross Brace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-MC48120
Zoro #
G2635179
UPC #
778300821044
Country of Origin
India

Dimensions

Overall Width
10 ft
Overall Length
2 in
Overall Height
48 in
Compatible Scaffold Height
5 ft
Compatible Scaffold Width
60 in

Details

Item
Scaffold Brace
Material
Steel
Includes
10 in Galvanized cross Brace
Color
Silver
Number of Sides
0
Finish
Galvanized
For Use With
Exterior Scaffolding
Standards
ANSI, CSA, OSHA Compliant
Series
Saferstack
Product Type
Cross Brace
Number of Pieces
1

Description

Scaffold Brace,2 in.L,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.