Shop METALTECH
See all product information
Create Account
Scaffold, 42.3 in W, 22.3 in D, 600 lb Load Capacity
Mfr # I-IMAC
Zoro # G0191217
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Overall Length
42 1/4 in
Overall Height
47 3/4 in
Overall Depth
29.3 in
Overall Width
22 1/4 in
Load Capacity
600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I-IMAC
- Zoro #
- G0191217
- UPC #
- 778300100408
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 42 1/4 in
- Overall Height
- 47 3/4 in
- Overall Depth
- 29.3 in
- Overall Width
- 22 1/4 in
- Platform Depth
- 22.3 in
- Platform Width
- 42.3 in
- Width Adjustability
- Fixed Width
- Caster Diameter
- 4 in
- Platform Height - Maximum
- 4 ft
- Platform Height - Minimum
- 9.5 in
- Overall Width - Maximum
- 22.3 in
- Height Adjustability
- Fixed Height
- Overall Height - Minimum
- 4 ft
- Overall Height - Maximum
- 4 ft
- Working Height - Maximum
- 9 ft
Description
Scaffold, Overall Depth 29.3 in, Overall Width 22 1/4 in, Overall Height 47 3/4 in, Load Capacity 600 lb, Max. Work Height 2 ft 9 in, Platform Height 1-31/32 In., Platform Depth 22.3 in, Platform Width 42.3 in, Caster Dia. 4 in, Finish Anodized, Standards ANSI, CSA, OSHA Compliant, Includes (2) Platforms, (4) Locking Pins, Folding Frame