Scaffold Tower, 10 ft H, 84 in W, 57 in D, Steel, 2,500 lb Load Capacity

  • Mfr # M-MFT5710-A

  • Zoro # G3461425


product price: $1,415.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
10 ft
For Use With
Exterior Scaffolding
Overall Height
14 ft
Overall Width
69 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M-MFT5710-A
Zoro #
G3461425
UPC #
778300855124
Country of Origin
Canada

Dimensions

Platform Height
10 ft
Overall Height
14 ft
Overall Width
69 in
Platform Depth
57 in
Platform Width
84 in
Overall Depth
93.5 in
Max. Work Height
16 ft
Platform Height - Maximum
10 ft
Working Height - Maximum
16 ft
Overall Width - Maximum
69 in
Platform Height - Minimum
5 ft
Overall Height - Minimum
10 ft
Overall Height - Maximum
14 ft
Width Adjustability
Fixed Width
Height Adjustability
Fixed Height

Details

Item
Scaffold Tower
For Use With
Exterior Scaffolding
Material
Steel
Color
Blue
Load Capacity
2,500 lb
Includes
(3) Platforms, (4) Frames, (4) Galvanized Cross Braces, (4) Guardrail Posts, (4) Leveling Jacks, (8) Guardrails, (8) Pig Tail Locks
Finish
Powder Coated
Standards
ANSI, CSA, OSHA Compliant
Series
Saferstack
Scaffold Type
Scaffold Tower
Load Capacity - Maximum
2,500 lb
Frame Material
Steel
Number of Sections Included
2
Platform Material
Steel, Wood

Description

Scaffold Tower, Overall Depth 93.5 in, Overall Width 69 in, Overall Height 14 ft, Load Capacity 2,500 lb, Material Steel, Max. Work Height 16 ft, Platform Height 10 ft, Platform Depth 57 in, Platform Width 84 in, Finish Powder Coated, Standards ANSI, CSA, OSHA Compliant, Includes (3) Platforms, (4) Frames, (4) Galvanized Cross Braces, (4) Guardrail Posts, (4) Leveling Jacks, (8) Guardrails, (8) Pig Tail Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.