Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scaffold Tower, Steel, 2,300 lb Load Capacity, 10 ft Platform Height

  • Mfr # M-MRT5710-A

  • Zoro # G2192438


product price: $1,454.39
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
10 ft
Overall Height
14 ft 6 in
Overall Depth
93.5 in
Overall Width
60 in
Load Capacity
2,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-MRT5710-A
Zoro #
G2192438
UPC #
778300890132
Country of Origin
Canada

Dimensions

Platform Height
10 ft
Overall Height
14 ft 6 in
Overall Depth
93.5 in
Overall Width
60 in
Caster Dia.
8 in
Max. Work Height
16 ft
Platform Depth
57 in
Platform Width
84 in
Overall Height - Maximum
14.5 ft
Overall Height - Minimum
10 ft
Working Height - Maximum
16 ft
Platform Height - Minimum
5 ft
Platform Height - Maximum
10 ft
Height Adjustability
Fixed Height
Caster Diameter
5 in
Overall Width - Maximum
60 in
Width Adjustability
Fixed Width

Details

Load Capacity
2,300 lb
Material
Steel
Item
Scaffold Tower
Standards
ANSI, OSHA Compliant
Finish
Blue Powder Coated
Includes
(4) 8 in Casters, (4) Cross Braces, (4) 60 ft x 60 in Frames, (3) Platforms, (4) Guardrail Posts, (8) Guardrails
Series
Saferstack
Color
Blue
For Use With
Exterior Scaffolding
Number of Sections Included
2
Scaffold Type
Scaffold Tower
Casters Included
(4) Casters
Frame Material
Steel
Platform Material
Steel, Wood
Load Capacity - Maximum
2,300 lb

Description

Scaffold Tower, Overall Depth 93.5 in, Overall Width 60 in, Overall Height 14 ft 6 in, Load Capacity 2,300 lb, Material Steel, Max. Work Height 16 ft, Platform Height 10 ft, Platform Depth 57 in, Platform Width 84 in, Caster Dia. 8 in, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes (3) Platforms, (4) 60 ft x 60 in Frames, (4) Cross Braces, (4) Guardrail Posts, (8) Guardrails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.