Zoro Homepage

Scaffold Tower, Steel, Adjustable Platform Height

  • Mfr # I-CISC

  • Zoro # G8468187


product price: $373.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Platform Height
Adjustable
Overall Height
6 ft 3 in
Overall Depth
29.8 in
Overall Width
74 3/4 in
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-CISC
Zoro #
G8468187
UPC #
778300200108
Country of Origin
Viet Nam

Dimensions

Platform Height
Adjustable
Overall Height
6 ft 3 in
Overall Depth
29.8 in
Overall Width
74 3/4 in
Max. Work Height
6 ft
Caster Dia.
5 in
Platform Depth
29 3/4 in
Platform Width
74 3/4 in
Height Adjustment Increments
2 in
Overall Height - Minimum
2.3 ft
Overall Width - Maximum
74.8 in
Overall Height - Maximum
6.1 ft
Caster Diameter
5 in
Width Adjustability
Fixed Width
Platform Height - Maximum
6 ft
Working Height - Maximum
12 ft
Platform Height - Minimum
2.3 ft
Height Adjustability
Adjustable Height

Details

Load Capacity
1,000 lb
Material
Steel
Item
Scaffold Tower
Standards
ANSI, CSA, OSHA Compliant
Finish
Powder Coated
Includes
(2) Braces, (2) Side Frames, (4) Casters, (8) Locking Pins, Platform
Color
Yellow
Series
Jobsite Series
Casters Included
(4) Casters
Frame Material
Steel
Number of Sections Included
1
Weight
114 lb
Platform Material
Steel, Wood
Load Capacity - Maximum
1,100 lb
Scaffold Type
Base Scaffold

Description

Scaffold Tower, Overall Depth 29.8 in, Overall Width 74 3/4 in, Overall Height 6 ft 3 in, Load Capacity 1,000 lb, Material Steel, Max. Work Height 6 ft, Platform Height Adjustable, Platform Depth 29.8 in, Platform Width 74.8 in, Caster Dia. 5 in, Finish Powder Coated, Standards ANSI, CSA, OSHA Compliant, Includes (2) Braces, (2) Side Frames, (8) Locking Pins, Platform

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.