Scaffolding, 289.75 in, 51.5 in, 325.5 in

  • Mfr # PJ-SY2424BNK

  • Zoro # G415482252


product price: $4,350.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
289.75 in
Overall Depth
51.5 in
Overall Width
325.5 in
Material
Aluminum
Standards
ANSI, OSHA 1926.451 and 1926.452(J)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ-SY2424BNK
Zoro #
G415482252
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
289.75 in
Overall Depth
51.5 in
Overall Width
325.5 in
Compatible Stage Width - Maximum
20 in
Working Height - Maximum
24 ft

Details

Material
Aluminum
Standards
ANSI, OSHA 1926.451 and 1926.452(J)
Compatible Brand
Metaltech, Qual-Craft
Load Capacity - Maximum
500 lb
Includes
(2) Aluminum Pole, (2) Aluminum Ultra-Jack, (2) Ultra-Jack Anti-Slip Pole Base, (2) Ultra-Jack Workbench, (4) Ultra-Jack Brace, One-Person Scaffolding Stage, Safety Net, Two-Person Nestable Scaffolding Stage

Description

Scaffolding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.