Zoro Homepage

Scaffolding, 29.1 in, 9.8 ft, 10.5 in

  • Mfr # F-ISPC

  • Zoro # G914739055


product price: $2,441.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Depth
29.1 in
Standards
ANSI, CSA, OSHA
Working Height - Maximum
9.8 ft
Weight
96 lb
Platform Depth
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-ISPC
Zoro #
G914739055
UPC #
778300700660
Country of Origin
China

Dimensions

Overall Depth
29.1 in
Working Height - Maximum
9.8 ft
Platform Depth
29.5 in
Platform Width
10.5 in
Caster Diameter
5 in
Overall Height - Maximum
6.4 ft
Overall Width - Maximum
77 in
Height Adjustability
Adjustable Height
Platform Height - Maximum
4.6 ft
Overall Height - Minimum
1.8 ft
Platform Height - Minimum
22 in

Details

Item
Scaffolding
Standards
ANSI, CSA, OSHA
Weight
96 lb
Series
Fiberglass
Color
Orange
Load Capacity - Maximum
496 lb
Number of Sections Included
1
Platform Material
Wood
Features
Foldable
Scaffold Type
Base Scaffold
Casters Included
(4) Casters
Frame Material
Fiberglass

Description

Scaffolding, Overall Depth 29.1 in, Platform Depth 29.5 in, Platform Width 10.5 in, Standards ANSI, CSA, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.