Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scaffolding, 29.8 in, 73 ft, 12 ft

  • Mfr # I-CNGK

  • Zoro # G814544322


product price: $2,876.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
29.8 in
Standards
CSA, OSHA
Platform Depth
29.8 in
Includes
(2) Braces, (2) Side Frames, (8) Locking Pins, Platform, (1) GUARDRAILS SYSTEM (I-CISGRJP), (1) CLIMB-N-GO (I-CNG)
Platform Width
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-CNGK
Zoro #
G814544322
UPC #
778300006342
Country of Origin
China

Dimensions

Overall Depth
29.8 in
Platform Depth
29.8 in
Platform Width
75 in
Overall Width - Maximum
75 in
Overall Height - Maximum
6 ft
Overall Height - Minimum
2.3 ft
Platform Height - Minimum
27 in
Platform Height - Maximum
73 ft
Height Adjustability
Adjustable Height
Working Height - Maximum
12 ft

Details

Item
Scaffolding
Standards
CSA, OSHA
Includes
(2) Braces, (2) Side Frames, (8) Locking Pins, Platform, (1) GUARDRAILS SYSTEM (I-CISGRJP), (1) CLIMB-N-GO (I-CNG)
Color
Yellow
Series
BAKER
Weight
220 lb
Features
Stackable
Frame Material
Steel
Scaffold Type
Base Scaffold
Platform Material
Wood
Number of Sections Included
1
Load Capacity - Maximum
1,100 lb

Description

Scaffolding, Overall Depth 29.8 in, Platform Depth 29.8 in, Platform Width 75 in, Standards CSA, OSHA, Includes (2) Braces, (2) Side Frames, (8) Locking Pins, Platform, (1) GUARDRAILS SYSTEM (I-CISGRJP), (1) CLIMB-N-GO (I-CNG)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.