Zoro Homepage

Scaffolding, 31 in, 76 in, 27 in

  • Mfr # I-CNGBMK

  • Zoro # G314544341


product price: $3,328.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Depth
31 in
Platform Depth
27 in
Standards
CSA, OSHA
Platform Width
74 in
Weight
274 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-CNGBMK
Zoro #
G314544341
UPC #
778300006359
Country of Origin
China

Dimensions

Overall Depth
31 in
Platform Depth
27 in
Platform Width
74 in
Overall Height - Maximum
6 ft
Overall Width - Maximum
76 in
Platform Height - Maximum
73 ft
Platform Height - Minimum
27 in
Overall Height - Minimum
2.4 ft
Height Adjustability
Adjustable Height
Working Height - Maximum
12 ft

Details

Item
Scaffolding
Standards
CSA, OSHA
Weight
274 lb
Color
Red
Series
BUILDMAN
Load Capacity - Maximum
1,500 lb
Platform Material
Wood
Scaffold Type
Base Scaffold
Number of Sections Included
1
Features
Stackable
Frame Material
Steel

Description

Scaffolding, Overall Depth 31 in, Platform Depth 27 in, Platform Width 74 in, Standards CSA, OSHA

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.