Zoro Homepage

Scaffolding, 40 in, 572 lb, 40 in

  • Mfr # F-KIT1240

  • Zoro # G314739082


product price: $14,191.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Depth
40 in
Color
Orange
Platform Height - Maximum
11 ft
Standards
CSA
Platform Depth
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-KIT1240
Zoro #
G314739082
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
40 in
Platform Height - Maximum
11 ft
Platform Depth
40 in
Platform Width
94.5 in
Height Adjustability
Adjustable Height
Overall Height - Maximum
6.4 ft
Overall Width - Maximum
94.5 in
Working Height - Maximum
13 ft
Platform Height - Minimum
22 in
Overall Height - Minimum
1.8 ft

Details

Item
Scaffolding
Color
Orange
Standards
CSA
Weight
572 lb
Load Capacity - Maximum
500 lb
Includes
F-FRA1210L(4), F-FRA1215L (4), F-BRAH24 (10), F-BRAD24 (8), F-PBRA1224 (1), F-DP24 (2), F-DH24 (2), F-ADJ200 (4), F-OUT30 (4), F-LAD2436 (2), F-TB24 (2), F-TBBRACK (4), F-TB12 (2)
Series
Fiberglass
Number of Sections Included
2
Scaffold Type
Base Scaffold
Platform Material
Wood
Frame Material
Fiberglass

Description

Scaffolding, Overall Depth 40 in, Platform Depth 40 in, Platform Width 94.5 in, Standards CSA, Includes F-FRA1210L(4), F-FRA1215L (4), F-BRAH24 (10), F-BRAD24 (8), F-PBRA1224 (1), F-DP24 (2), F-DH24 (2), F-ADJ200 (4), F-OUT30 (4), F-LAD2436 (2), F-TB24 (2), F-TBBRACK (4), F-TB12 (2)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.