Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scaffolding, 6 ft, Aluminum, Pole Connector

  • Mfr # PJ-C06

  • Zoro # G815482227


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 ft
Material
Aluminum
Working Height - Maximum
48 ft
Product Type
Pole Connector
Standards
ANSI 10.8-2019, OSHA 1926.451 and 1926.452(J)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ-C06
Zoro #
G815482227
UPC #
778300006724
Country of Origin
Canada

Dimensions

Overall Height
6 ft
Working Height - Maximum
48 ft

Details

Material
Aluminum
Product Type
Pole Connector
Standards
ANSI 10.8-2019, OSHA 1926.451 and 1926.452(J)

Description

Scaffolding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.