Scaffolding and Platform Access
Mfr # M-MLS
Zoro # G314739181
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
Overall Width
2 in
Material
Steel
Color
Silver
For Use With Mfr. Model Number
M-MLC1S
Standards
ANSI, CSA, OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-MLS
Zoro #
G314739181
UPC #
778300882007
Country of Origin
India
Dimensions
Overall Width
2 in
Tube Diameter
0.5 in
Details
Item
Spring-Lock
Material
Steel
Color
Silver
For Use With Mfr. Model Number
M-MLC1S
Standards
ANSI, CSA, OSHA
Finish
Galvanized
Compatible with Manufacturer Model Number
M-MLC1S
Compatible Manufacturer Part Number
M-MLC1S
Compatible with Mfr. Model No.
M-MLC1S
For Use with Mfr Model Number
M-MLC1S
Compatible Manufacturer Model Number
M-MLC1S
Compatible with Manufacturer Model No.
M-MLC1S
Compatible Pump Manufacturer Part Number
M-MLC1S
Compatible Mfr. Model Number
M-MLC1S
Description
Spring-Lock, Overall Width 2 in, Material Steel, Finish Galvanized, Standards ANSI, CSA, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.